JAW PULLER 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JAW PULLER 3

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1049
  • Mfr. Model # 1049
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.76 lbs

Technical Specs

  • Capacity 25 ton
  • Item Mechanical Jaw Puller
  • Includes Jaws, Thread and Screw
  • Number of Jaws 3
  • Jaw Style Non-Reversible
  • Screw Size 1-1/4-12 x 15-15/16
  • Jaw Reach 15-1/2"
  • Jaw Spread 18"
  • Features Forged Steel Exceed Rated Capacity
  • Locking No
  • Puller Length 29-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list