Skip Content
JAW END FITTING,RIGHT,DIA 7/8IN,6 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JAW END FITTING,RIGHT,DIA 7/8IN,6 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ULT8
  • Mfr. Model # 2ULT8
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.68 lbs

Technical Specs

  • Item Jaw End Fitting
  • Package Quantity 1
  • Material Forged and Hot Dipped Galvanized Steel
  • Take Up (In.) 6
  • Thread Dia. (In.) 7/8
  • Type Jaw End, Orientation Right
  • Working Load Limit (Lb.) 7200
  • Standards ASTM F1145, TYPE-1, GRADE-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list