Skip Content
JAW END FITTING,RIGHT,DIA 3/8IN,4 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JAW END FITTING,RIGHT,DIA 3/8IN,4 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ULP4
  • Mfr. Model # 2ULP4
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Package Quantity 1
  • Item Jaw End Fitting
  • Take Up (In.) 6
  • Material Forged and Hot Dipped Galvanized Steel
  • Type Jaw End, Orientation Right
  • Thread Dia. (In.) 3/8
  • Working Load Limit (Lb.) 1200
  • Standards ASTM F1145, TYPE-1, GRADE-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list