Skip Content
JAW END FITTING,LEFT,DIA 3/4IN,12 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JAW END FITTING,LEFT,DIA 3/4IN,12 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ULT3
  • Mfr. Model # 2ULT3
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.92 lbs

Technical Specs

  • Item Jaw End Fitting
  • Package Quantity 1
  • Material Forged and Hot Dipped Galvanized Steel
  • Thread Dia. (In.) 3/4
  • Take Up (In.) 12
  • Type Jaw End, Orientation Left
  • Standards ASTM F1145, TYPE-1, GRADE-1
  • Working Load Limit (Lb.) 5200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list