Skip Content
JAW CPLING SINTERED IRON BORE 42MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JAW CPLING SINTERED IRON BORE 42MM

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYA1
  • Mfr. Model # 1CYA1
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.62 lbs

Technical Specs

  • Item Jaw Coupling Hub
  • Outside Dia. 84.328mm
  • Material Sintered Iron
  • Bore Dia. 42mm
  • Size L110
  • Overall Length 107mm
  • Keyway Size 12mm x 3.3mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list