JAW CPLG HUB,BORE DIA .250 IN,SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JAW CPLG HUB,BORE DIA .250 IN,SIZE

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HPW8
  • Mfr. Model # 3HPW8
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Material Aluminum
  • Outside Dia. 1.000"
  • Item Jaw Coupling Hub
  • Size JC16
  • Bore Dia. 0.250"
  • Overall Length 1.38"
  • Keyway Size None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list