Skip Content
JAW CPLG HUB,BORE DIA 10 MM ,SIZE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JAW CPLG HUB,BORE DIA 10 MM ,SIZE M

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HRA5
  • Mfr. Model # 3HRA5
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Material Aluminum
  • Item Jaw Coupling Hub
  • Outside Dia. 1.000"
  • Size MJC25
  • Bore Dia. 10mm
  • Overall Length 35.40mm
  • Keyway Size None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list