Skip Content
JAW CPLG HUB 500IN BORE JC16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JAW CPLG HUB 500IN BORE JC16

RULAND MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HPX2
  • Mfr. Model # 3HPX2
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Jaw Coupling Hub
  • Material Aluminum
  • Size JC16
  • Bore Dia. 0.500"
  • Outside Dia. 1.000"
  • Overall Length 1.38"
  • Keyway Size None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list