Skip Content
JAW COUPLING ,SINTERED IRON,BORE 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JAW COUPLING ,SINTERED IRON,BORE 48

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYB2
  • Mfr. Model # 1CYB2
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Jaw Coupling Hub
  • Material Sintered Iron
  • Size L150
  • Outside Dia. 95.250mm
  • Bore Dia. 48mm
  • Overall Length 114mm
  • Keyway Size 14mm x 3.8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list