Skip Content
JAW COUPLING ,SINTERED IRON,BORE 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JAW COUPLING ,SINTERED IRON,BORE 24

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CYA2
  • Mfr. Model # 1CYA2
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.09 lbs

Technical Specs

  • Material Sintered Iron
  • Item Jaw Coupling Hub
  • Size L150
  • Bore Dia. 24mm
  • Outside Dia. 95.25mm
  • Overall Length 114mm
  • Keyway Size 8mm x 3.3mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list