!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
JAW COUPLING ,SINTERED IRON,BORE 24

JAW COUPLING ,SINTERED IRON,BORE 24

TB WOOD'S

JAW COUPLING ,SINTERED IRON,BORE 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JAW COUPLING ,SINTERED IRON,BORE 24

JAW COUPLING ,SINTERED IRON,BORE 24

TB WOOD'S

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1CXU9
  • Mfr. Model # 1CXU9
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Technical Specs

  • Bore Dia. 24mm
  • Outside Dia. 64.516mm
  • Keyway Size Type 8mm x 3.3mm
  • Overall Length 72mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list