Skip Content
JAW COUPLING ,SINTERED IRON,BORE 18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JAW COUPLING ,SINTERED IRON,BORE 18

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CXR5
  • Mfr. Model # 1CXR5
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Item Jaw Coupling Hub
  • Outside Dia. 53.594mm
  • Material Sintered Iron
  • Bore Dia. 18mm
  • Size L090
  • Overall Length 55mm
  • Keyway Size 6mm x 2.8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list