JAW COUPLING ,SINTERED IRON,BORE 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JAW COUPLING ,SINTERED IRON,BORE 15

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CXR3
  • Mfr. Model # 1CXR3
  • UNSPSC # 31163002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Item Jaw Coupling Hub
  • Size L090
  • Material Sintered Iron
  • Bore Dia. 15mm
  • Outside Dia. 53.594mm
  • Overall Length 55mm
  • Keyway Size 5mm x 2.3mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list