Skip Content
JAW COUPLING HUB,DIA. 7/16 IN,SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JAW COUPLING HUB,DIA. 7/16 IN,SIZE

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JAW6
  • Mfr. Model # 6JAW6
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Material Sintered Iron
  • Item Jaw Coupling Hub
  • Outside Dia. 2.11"
  • Size L090
  • Bore Dia. 7/16"
  • Keyway Size 1/8" x 1/16"
  • Overall Length 2.13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list