Skip Content
JAW CARVED AUTOMATIC 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JAW CARVED AUTOMATIC 10IN

C.H. HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH10100
  • Mfr. Model # 10100
  • UNSPSC # 27112115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Features Automatically Adjusts to Any Size
  • Length 9-1/8"
  • Handle Type Plain Grip
  • Item Auto Locking Curved Jaw Pliers
  • Material Alloy Steel
  • Standards ASME
  • Jaw Release Lever One Hand Operation
  • Wire Cutter Yes
  • Jaw Capacity 2"
  • Jaw Width 1/2"
  • Jaw Length 11/64"
  • Screw Mechanism Set and Forget(TM)
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list