JAUGE CYLINDRIQUE .061-.250- 190PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JAUGE CYLINDRIQUE .061-.250- 190PC

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA67483
  • Mfr. Model # 67483
  • UNSPSC # 41111618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Accuracy (In.) -
  • Application Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances
  • Capacity (In.) -
  • Includes Case
  • Height (In.) -
  • Material Steel
  • Item Pin Gage Minus Set
  • Length (In.) 2
  • Measuring Range (In.) 0.061 to 0.250
  • Throat Depth (In.) -
  • Width (In.) -
  • Shape Round
  • Grade -
  • Tolerance 0.0002
  • Holes -
  • Meets/Exceeds -
  • Grinding Step (In.) -
  • Increments (In.) 0.0010

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list