Skip Content
JARS W/CAP,500ML,PP,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JARS W/CAP,500ML,PP,PK 6

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS32V498
  • Mfr. Model # 32V498
  • UNSPSC # 24112602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Capacity 500 mL
  • Height 3.346"
  • Item Jar
  • Closure Material PP
  • Diameter 4.409"
  • Screw Closure Size 120 mm
  • Mouth Wide Mouth
  • Graduation Range Not Specified
  • Labware Body Material Polypropylene
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List