Skip Content
JARS W/CAP,125ML,PP,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JARS W/CAP,125ML,PP,PK 12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS32V496
  • Mfr. Model # 32V496
  • UNSPSC # 24112602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.543 lbs

Technical Specs

  • Item Jar
  • Diameter 2.520"
  • Mouth Wide Mouth
  • Graduation Range Not Specified
  • Labware Body Material Polypropylene
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list