Skip Content
JARS W/CAP,1000ML,PC,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JARS W/CAP,1000ML,PC,PK 6

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS32V495
  • Mfr. Model # 32V495
  • UNSPSC # 24112602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.535 lbs

Technical Specs

  • Capacity 1,000 mL
  • Item Jar
  • Height 5.748"
  • Diameter 4.409"
  • Closure Material PP
  • Screw Closure Size 120 mm
  • Mouth Wide Mouth
  • Labware Basic Material Plastic
  • Bottle/Jar Shape Round
  • Graduation Range Not Specified
  • Labware Closure Color White Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list