JAR WIDE MOUTH 250 ML PP,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JAR WIDE MOUTH 250 ML PP,PK10

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9DHY6
  • Mfr. Model # 9DHY6
  • UNSPSC # 24112602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Diameter 3-5/8"
  • Item Straight-Sided Jar
  • Mouth Wide
  • Graduation Range Not Specified
  • Bottle/Jar Shape Straight Side Round
  • Labware Basic Material Plastic
  • Labware Body Color Clear
  • Labware Body Material Polypropylene
  • Labware Closure Color White Clear

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list