Skip Content
JANE 100CM LANYARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JANE 100CM LANYARD

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZL50100
  • Mfr. Model # L50100
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 2635
  • Shipping Weight 0.341 lbs

Product Details

Jane non-adjustable dynamic rope lanyard. Can be combined with an ABSORBICA energy absorber to set up an energy-absorbing lanyard of less than two meters. Sewn ends protected by plastic sheath to hold the connector in place and protect the terminations from abrasion. Certification: CE EN 354.

Technical Specs

  • Item Jane Lanyard
  • For Use With n/a
  • Colour Black
  • Includes n/a
  • Tensile Strength 22 kN
  • Standards CE EN 354, EAC
  • Locking Harness Connection Hook Type n/a
  • Weight Capacity N/A
  • Hardware Material none
  • Line Material Nylon
  • Visual Load Indicator No
  • Strap Width 11.5 mm
  • Harness Hook Gate Opening n/a
  • Cable Dia. n/a

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list