Skip Content
JAM NUT,1-1/16 IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JAM NUT,1-1/16 IN BORE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5THP6
  • Mfr. Model # 5THP6
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Bore Dia. (In.) 1-1/16
  • Dimension A (In.) 0.55
  • Dimension C (In.) 0.19
  • Dimension B (In.) 0.50
  • Includes Jam Nut
  • Material Plated Steel
  • Item Jam Nut
  • Package Quantity 1
  • Thread Size (In.) 5/16-24 UNF
  • Mount Type Jam Nut
  • Fits 5TGA2 to 5TGC3, 5TGG6 to 5TGG8, 5TGP6 to 5TGR7, 5TGV8 to 5TGW0, 5THD5 to 5THE6, 5THK5 to 5THL6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list