Skip Content
JAIL BROOM,56 IN. OAL,17IN. TRIM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JAIL BROOM,56 IN. OAL,17IN. TRIM L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1VAC3
  • Mfr. Model # 1VAC3
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.38 lbs

Technical Specs

  • Item Jail Broom
  • Handle Dia. 1-1/8"
  • Handle Material Wood
  • Sweep Face 12"
  • Handle Length 38"
  • Trim Length 17"
  • Bristle Material Corn Fiber Blend
  • Handle Colour Tan
  • Bristle Color Tan
  • Chemical Resistant No
  • Broom Grade Heavy-Duty
  • Acid Resistant No
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list