Skip Content
JACOBS CHUCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACOBS CHUCKS

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB30528
  • Mfr. Model # 30528
  • UNSPSC # 27112807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.64 lbs

Technical Specs

  • Item Keyless Drill Chuck
  • Includes -
  • Mounting Type 33JT
  • Key Number -
  • Capacity Min. 0.039"
  • Capacity Max. 0.512"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list