JACKETWITHHOODSENTINELFLOUROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKETWITHHOODSENTINELFLOUROR

NASCO

Web Price : $554.69 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NAC4503JFO4XL
  • Mfr. Model # 4503JFO4XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.68 lbs

Product Details

Sentinel(TM) 4500 jacket, Arc and flame resistant, waterproof, size 4X-Large.

Technical Specs

  • Includes Reflective Striping, Mesh Ventilation, Hook-and-Loop Waist, Stow-Away Hood
  • Item Arc Flash Rain Jacket with Hood
  • Material Flame Resistant Polyurethane/Excel FR(TM)
  • Seam Style Sealed
  • Standards ASTM 6413-99, ASTM F1891, ASTM F934
  • ATPV Rating 19.0 cal/cm²
  • Thickness 0.25 mm
  • Gender Men's
  • Fits Chest Size 60" - 62"
  • Liner Material Polyester
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
  • Resists Arc Flash, Chemicals, Rain, Wind
  • Fabric Weight 10 oz.
  • Jacket Length 30"
  • High Visibility Yes
  • Hood Included Yes
  • Hood Style Attached
  • Rainwear ANSI Class Class 3, Type R
  • Rainwear Cuff Style Hook-and-Loop
  • Rainwear Closure Type Hook-and-Loop, Zipper
  • Arc Flash PPE Category 2
  • Rainwear Color Orange
  • Rainwear Features Chemical Resistant, Wind Resistant
  • Rainwear Primary Material EXCEL FR(R) Cotton
  • Rainwear Size 4XL
  • Rainwear Style Arc Flash Rain Jacket

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list