JACKET ZEPHRON WITH REFLECTIVE TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET ZEPHRON WITH REFLECTIVE TAPE

ZEPHRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDW1775XXXL
  • Mfr. Model # 1775XXXL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 2302
  • Shipping Weight 2.49 lbs

Product Details

All of our garments are nylon coated both sides with heavy-duty neoprene, vulcanized seams, guaranteed 100% waterproof.

Technical Specs

  • Size 3X-Large
  • Seam Style Vulcanized
  • Material Nylon Coated Both Sides with Heavy Duty Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list