Skip Content
JACKET WORK TRAFFIC UNLINED CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET WORK TRAFFIC UNLINED CSA

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS22491S-NVY
  • Mfr. Model # S22491S-NVY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Navy
  • Size Small
  • Item Unlined Safety Utility Jacket
  • Material 100% Cotton Duck
  • Standards CSA - Z96-09 Compliant - Class 1, Level 2
  • Fabric Weight 12 oz.
  • Closure Type Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list