Skip Content
JACKET WORK QUILTED NAVY M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET WORK QUILTED NAVY M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJQ6NY-M
  • Mfr. Model # WJQ6NY-M
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2312
  • Shipping Weight 1.86 lbs

Product Details

Nylon work jacket. Tough nylon shell, soft furry lining and collar. Multiple pockets. Navy. Available in sizes X-Small to 6X-Large.

Technical Specs

  • Colour Navy Blue
  • Item Work Jacket
  • Material Cotton Duck
  • Size Medium
  • Closure Type Snaps
  • Fabric Weight 11 oz.
  • Gender Men's
  • Number of Outside Pockets 4
  • Insulated Yes
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list