Skip Content
JACKET WORK QUILTED NAVY 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET WORK QUILTED NAVY 6XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJQ6NY6X
  • Mfr. Model # WJQ6NY6X
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2312
  • Shipping Weight 2.1 lbs

Product Details

Nylon work jacket. Tough nylon shell, soft furry lining and collar. Multiple pockets. Navy. Available in sizes X-Small to 6X-Large.

Technical Specs

  • Item Work Jacket
  • Size 6X-Large
  • Colour Navy Blue
  • Material Cotton Duck
  • Closure Type Snaps
  • Fabric Weight 11 oz.
  • Insulated Yes
  • Gender Men's
  • Number of Inside Pockets 1
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list