Skip Content
JACKET WORK QUILTED NAVY 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET WORK QUILTED NAVY 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJQ6NY3X
  • Mfr. Model # WJQ6NY3X
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2312
  • Shipping Weight 2.09 lbs

Product Details

Nylon work jacket. Tough nylon shell, soft furry lining and collar. Multiple pockets. Navy. Available in sizes X-Small to 6X-Large.

Technical Specs

  • Colour Navy Blue
  • Item Work Jacket
  • Material Cotton Duck
  • Size 3X-Large
  • Closure Type Snaps
  • Fabric Weight 11 oz.
  • Insulated Yes
  • Gender Men's
  • Number of Outside Pockets 4
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list