Skip Content
JACKET WITH HOOD SENTINEL FLOUR OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET WITH HOOD SENTINEL FLOUR OR

SENTINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NAC4503JFO3XL
  • Mfr. Model # 4503JFO3XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2337
  • Shipping Weight 2.0 lbs

Product Details

Sentinel(TM) 4500 jacket, Arc and flame resistant, waterproof, size XXX-large.

Technical Specs

  • Includes Reflective Striping, Mesh Ventilation, Hook-and-Loop Waist, Stow-Away Hood
  • Colour Hi-Visibility Orange
  • Item Arc Flash Rain Jacket with Hood
  • Material Flame Resistant Polyurethane/Excel FR(TM)
  • Length 30"
  • Seam Style Sealed
  • Thickness 0.25 mm
  • Size 3X-Large
  • Standards ASTM 6413-99, ASTM F1891, ASTM F934
  • Closure Type Zipper, Hook-and-Loop
  • ATPV Rating 19.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 56" - 58"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Gender Men's
  • ANSI Class 107 Class 3
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list