JACKET WITH HOOD SENTINEL FLOUR OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET WITH HOOD SENTINEL FLOUR OR

SENTINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NAC4503JFO-LGE
  • Mfr. Model # 4503JFO-LGE
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2337
  • Shipping Weight 2.5 lbs

Product Details

Sentinel(TM) 4500 jacket, Arc and flame resistant, waterproof, size large.

Technical Specs

  • Colour Hi-Visibility Orange
  • Includes Reflective Striping, Mesh Ventilation, Hook-and-Loop Waist, Stow-Away Hood
  • Length 30"
  • Item Arc Flash Rain Jacket with Hood
  • Material Flame Resistant Polyurethane/Excel FR(TM)
  • Size Large
  • Seam Style Sealed
  • Standards ASTM 6413-99, ASTM F1891, ASTM F934
  • Thickness 0.25 mm
  • Closure Type Zipper, Hook-and-Loop
  • ATPV Rating 16.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 44" - 48"
  • Gender Men's
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • ANSI Class 107 Class 3
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list