JACKET WITH HOOD PETROLITE INT OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET WITH HOOD PETROLITE INT OR

PETROLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NAC9003JBO245MED
  • Mfr. Model # 9003JBO245MED
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2337
  • Shipping Weight 3.0 lbs

Product Details

Petrolite(TM) 9000 jacket, waist length, Nomex(R) mesh ventilation system, size medium.

Technical Specs

  • Size Medium
  • Colour international orange
  • Item Jacket
  • Material Neoprene/Nomex
  • Includes Attached hood
  • Seam Style Stitched, taped
  • Resists Electric arc, flash fire, chemical splash, abrasion, steam
  • Thickness n/a
  • Closure Type Zipper and snap storm fly front
  • Fits Chest Size 40" - 42"
  • Jacket Length 30"
  • Standards ASTM F1891, ASTM F2733, CSA Z96, ANSI 107, ASTM F903
  • Number of Outside Pockets 2
  • Number of Inside Pockets 0
  • Liner Material n/a
  • ANSI Class n/a

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list