JACKET WITH HOOD PETROLITE INT OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET WITH HOOD PETROLITE INT OR

PETROLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NAC9003JBO245-3XL
  • Mfr. Model # 9003JBO245-3XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2337
  • Shipping Weight 3.0 lbs

Product Details

Petrolite(TM) 9000 jacket, waist length, Nomex(R) mesh ventilation system, size XXX-large.

Technical Specs

  • Size 3X-Large
  • Item Jacket
  • Includes Attached hood
  • Material Neoprene/Nomex
  • Colour international orange
  • Seam Style Stitched, taped
  • Thickness n/a
  • Standards ASTM F1891, ASTM F2733, CSA Z96, ANSI 107, ASTM F903
  • Resists Electric arc, flash fire, chemical splash, abrasion, steam
  • Closure Type Zipper and snap storm fly front
  • Fits Chest Size 56" - 58"
  • Jacket Length 30"
  • Number of Inside Pockets 0
  • Liner Material n/a
  • ANSI Class n/a
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list