Skip Content
JACKET WITH HOOD PETROLITE INT OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET WITH HOOD PETROLITE INT OR

PETROLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NAC9003JBO245-2XL
  • Mfr. Model # 9003JBO245-2XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2337
  • Shipping Weight 3.0 lbs

Product Details

Petrolite(TM) 9000 jacket, waist length, Nomex(R) mesh ventilation system, size XX-large.

Technical Specs

  • Size 2X-Large
  • Colour international orange
  • Includes Attached hood
  • Item Jacket
  • Material Neoprene/Nomex
  • Thickness n/a
  • Seam Style Stitched, taped
  • Resists Electric arc, flash fire, chemical splash, abrasion, steam
  • Closure Type Zipper and snap storm fly front
  • Standards ASTM F1891, ASTM F2733, CSA Z96, ANSI 107, ASTM F903
  • Fits Chest Size 52" - 54"
  • Jacket Length 30"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Liner Material n/a
  • ANSI Class n/a

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list