JACKET WITH HOOD 11 CAL NAVY BLUE X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET WITH HOOD 11 CAL NAVY BLUE X

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALJSHV1132BLXL
  • Mfr. Model # JSHV1132BLXL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8 cal/cm2 and 12 cal/cm2 ATPV reatings. Made from arc flash resistant, Indura Ultra Soft(R). Sewen with Nomex(R) thread. CE 0120 certified. 32 inch long and have Nomex(R) wristlets. Hook and pile front closure. Meets current CSA Z462 and NFPA 70E standards and the flammability requirements for ASTM F1506.

Technical Specs

  • Size X-Large
  • Material Flame Resistant Cotton
  • Length 32"
  • Colour Navy Blue
  • Item Flame-Resistant Jacket w/Hood
  • Standards ASTM F1506 and NFPA 70E
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 12.0 cal./cm2
  • Fabric Weight 7 oz.
  • Insulated No
  • Fits Chest Size 46" - 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list