Skip Content
JACKET WINTER RED/BLK-L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET WINTER RED/BLK-L

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK506F60AJE-L
  • Mfr. Model # 506F60AJE-L
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.921 lbs

Technical Specs

  • Item Jacket
  • Colour Red/Black
  • Length 31-5/16"
  • Material 100% Polyester Oxford
  • Closure Type Zip with Flap
  • Lining Material 100% Polyester
  • Fabric Weight 13.05 oz.
  • Insulated Yes
  • Size Large
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list