Skip Content
JACKET WINTER HI-VIS YLW/BLK-M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET WINTER HI-VIS YLW/BLK-M

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK53360ATE-M
  • Mfr. Model # 53360ATE-M
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.921 lbs

Technical Specs

  • Item Jacket
  • Colour Yellow/Black
  • Length 30-9/16"
  • Size Medium
  • Material 100% Polyester Oxford
  • Standards EN ISO 20471
  • Closure Type Zip with Flap
  • Insulated Yes
  • Gender Men's
  • Lining Material 100% Polyester
  • Fabric Weight 13.05 oz.
  • Number of Outside Pockets 5
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list