Skip Content
JACKET WINTER HI-VIS YLW/BLK-L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET WINTER HI-VIS YLW/BLK-L

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK53360ATE-L
  • Mfr. Model # 53360ATE-L
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.921 lbs

Technical Specs

  • Colour Yellow/Black
  • Item Jacket
  • Material 100% Polyester Oxford
  • Length 31-11/16"
  • Size Large
  • Standards EN ISO 20471
  • Closure Type Zip w/ Flap
  • Lining Material 100% Polyester
  • Number of Inside Pockets 2
  • Gender Men's
  • Fabric Weight 13.05 oz.
  • Insulated Yes
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list