JACKET WINTER HI-VIS YLW/BLK-2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET WINTER HI-VIS YLW/BLK-2XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK53360ATE2XL
  • Mfr. Model # 53360ATE2XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.921 lbs

Technical Specs

  • Colour Yellow/Black
  • Item Jacket
  • Length 33-3/4"
  • Material 100% Polyester Oxford
  • Size 2X-Large
  • Standards EN ISO 20471
  • Closure Type Zip w/ Flap
  • Lining Material 100% Polyester
  • Gender Men's
  • Insulated Yes
  • Fabric Weight 13.05 oz.
  • Number of Outside Pockets 5
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list