JACKET WINTER HI-VIS RED/BLK-2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET WINTER HI-VIS RED/BLK-2XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK53360AOE2XL
  • Mfr. Model # 53360AOE2XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.921 lbs

Technical Specs

  • Item Jacket
  • Colour Red/Black
  • Length 33-3/4"
  • Size 2X-Large
  • Material 100% Polyester Oxford
  • Standards EN ISO 20471
  • Closure Type Zip w/ Flap
  • Lining Material 100% Polyester
  • Fabric Weight 13.05 oz.
  • Gender Men's
  • Insulated Yes
  • Number of Inside Pockets 2
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list