Skip Content
JACKET WINTER FR HI-VIS RED/Y-L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET WINTER FR HI-VIS RED/Y-L

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK568E94AJT-L
  • Mfr. Model # 568E94AJT-L
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.919 lbs

Technical Specs

  • For Use With 108085 Bib Pant
  • Item Jacket
  • Colour Red/Yellow
  • Material 100% Polyester
  • Size Large
  • Length 31-5/16"
  • Standards EN 533
  • Closure Type Zipper, Flap w/ Snap
  • Number of Inside Pockets 2
  • Fabric Weight 210 g/m²
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list