JACKET WINTER BLUE/BLK-2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET WINTER BLUE/BLK-2XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK506F60AQE2XL
  • Mfr. Model # 506F60AQE2XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.921 lbs

Technical Specs

  • Colour Blue/Black
  • Material 100% Polyester Oxford
  • Item Jacket
  • Size 2X-Large
  • Length 33-7/16"
  • Closure Type Zip with Flap
  • Fabric Weight 13.05 oz.
  • Lining Material 100% Polyester
  • Insulated Yes
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list