JACKET,WELDX,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET,WELDX,XL

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW247-117
  • Mfr. Model # 247-117
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 845
  • Shipping Weight 2.0 lbs

Product Details

Protection and performance of leather with the weight and breathability of cloth. 7 oz. Weldx(TM) front and sleeve combined with 9 oz. flame resistant navy cotton back. Size X-large.

Technical Specs

  • Colour Black/Navy
  • Item Welding Jacket
  • Material WeldX(R), Cotton
  • Length 30"
  • Size X-Large
  • Closure Type Zipper, Hook-and-Loop
  • Pockets Inside Pocket
  • Cuff Style Open
  • Fits Chest Size 50"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list