JACKET,WELDX,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET,WELDX,L

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW247-116
  • Mfr. Model # 247-116
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 845
  • Shipping Weight 1.88 lbs

Product Details

Protection and performance of leather with the weight and breathability of cloth. 7 oz. Weldx(TM) front and sleeve combined with 9 oz. flame resistant navy cotton back. Size: Large.

Technical Specs

  • Item Welding Jacket
  • Colour Black/Navy
  • Closure Type Zipper, Hook-and-Loop
  • Length 30"
  • Pockets Inside Pocket
  • Size Large
  • Material WeldX(R), Cotton
  • Fits Chest Size 46"
  • Cuff Style Open

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list