Skip Content
JACKET WELDLITEPLUS XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET WELDLITEPLUS XL

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR12503
  • Mfr. Model # 12503
  • UNSPSC # 11161704
  • CATALOGUE PAGE # 845
  • Shipping Weight 2.37 lbs

Product Details

WeldLite(TM) Plus jackets with leather sleeves. Snap front and wrist closure. Inside pocket. Unique flame retardant safety orange cotton jackets feature brown leather sleeves for an added level of arm protection from welding sparks and spatter. Cooler, lighter and less expensive than full leather.

Technical Specs

  • Size X-Large
  • Colour Orange, Rust
  • Item Jacket
  • Material Flame Retardant 100% Cotton Torso with Leather Sleeves
  • Length 30"
  • Closure Type Snap
  • Standards ASTM D6413-10
  • Lining Material Unlined
  • Fabric Weight 9 oz.
  • Insulated No
  • Fits Chest Size 46" - 48"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 0
  • Hazard Risk Category (HRC) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list