JACKET WELDLITEPLUS MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET WELDLITEPLUS MED

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR12501
  • Mfr. Model # 12501
  • UNSPSC # 11161704
  • CATALOGUE PAGE # 845
  • Shipping Weight 2.18 lbs

Product Details

WeldLite(TM) Plus jackets with leather sleeves. Snap front and wrist closure. Inside pocket. Unique flame retardant safety orange cotton jackets feature brown leather sleeves for an added level of arm protection from welding sparks and spatter. Cooler, lighter and less expensive than full leather.

Technical Specs

  • Size Medium
  • Colour Orange, Rust
  • Item Jacket
  • Material Flame Retardant 100% Cotton Torso with Leather Sleeves
  • Length 30"
  • Standards ASTM D6413-10
  • Fabric Weight 9 oz.
  • Insulated No
  • Closure Type Snap
  • Lining Material Unlined
  • Fits Chest Size 38" to 40"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 0
  • Hazard Risk Category (HRC) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list