Skip Content
JACKET WELDLITE OR 2X-LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET WELDLITE OR 2X-LGE

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR10404
  • Mfr. Model # 10404
  • UNSPSC # 11161704
  • CATALOGUE PAGE # 847
  • Shipping Weight 1.34 lbs

Product Details

WeldLite(TM) safety orange jackets. Orange 9 oz. flame retardant cotton jackets address both the need for visibility and for light-duty protection against welding sparks and spatter. Maintains flame resistance for as many as 25 commercial washings. Size: 2X-Large, length 30 inches.

Technical Specs

  • Size 2X-Large
  • Fits Chest Size 56" - 58"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list