Skip Content
JACKET WELDING PIGSKIN 30IN BLK M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET WELDING PIGSKIN 30IN BLK M

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR92P8M
  • Mfr. Model # 92P8M
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 847
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material Grain Pigskin
  • Item Jacket
  • Colour Black
  • Length 30"
  • Size Medium
  • Pockets Inside Patch Pocket
  • Closure Type Snaps
  • Fits Chest Size 46"-48"
  • Cuff Style Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list