JACKET WELDING PIGSKIN 30IN BLK 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET WELDING PIGSKIN 30IN BLK 3XL

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR92P8-3X
  • Mfr. Model # 92P8-3X
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 847
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Jacket
  • Length 30"
  • Colour Black
  • Material Grain Pigskin
  • Size 3X-Large
  • Pockets Inside Patch Pocket
  • Closure Type Snaps
  • Fits Chest Size 58" - 60"
  • Cuff Style Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list